X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2315600000 "Happy D.2" Console Bathroom Sink

Item: D2315600000
Finish: White
Online Availability: Available for immediate shipment

List Price: $380.00

Price: $309.70



Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 23-5/8"
Width 18-1/8"
Depth 6-3/4"
Overall Size 23-5/8'' x 18-1/8'' x 6-3/4
Bowl Length 21-5/8"
Bowl Width 12"
Bowl Depth 4-3/4"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center Rear
Overflow Yes
Overflow Location Back
Construction Ceramic
Sink Construction China / Ceramics
Installation Hardware Included Yes
Weight 35 lbs