X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2230150000 "Starck 3" Over The Rim Bidet

Item: D2230150000
Finish: White
Online Availability: Please call for availability.

List Price: $315.00

Price: $256.73



Details and Dimensions

Height 12-5/8"
Width 14-3/8"
Bidet Faucet Type Over-The-Rim Spray
Bowl Height To Rim 15-3/4"
Construction Vitreous China
Features Tap Platform, Faucet Sold Separately
Bowl Type Elongated bowl
Length 21-1/4"
Overflow Yes
Overflow Location Back
Toilet Installation Type Wall Mounted