Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2230100000 "Starck 3" Over The Rim Bidet

Item: D2230100000
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $310.00

Price: $252.65

Details and Dimensions

Height 15"
Width 23"
Depth 17-1/2"
Bidet Faucet Type Over-The-Rim Spray
Construction Vitreous China
Includes Faucet Not Included