Duravit D2226090000 "Starck 3" One Piece Toilet
| Item: | D2226090000 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $334.15
Details and Dimensions
| Toilet Configuration | One Piece |
| Toilet Bowl Type | Bowl only |
| Toilet Installation Type | Wall Mounted |
| Height to Rim | 15-3/4" |
| Width | 14-1/8" |
| Depth | 24-3/8" |
| Toilet Seat Included | No |
| Trip Lever Included | No |
| Concealed Trapway | Yes |
| Trapway Finish | Glazed |
| Skirt Type | Skirted |
| Installation Hardware Included | Yes |
| Additional Information | Requires 0050361000 siphon sold separately |


