X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2200090000 "Starck 3" Toilet Bowl Part

Item: D2200090000
Finish: White
Online Availability: Please call for availability.

List Price: $355.00

Price: $289.33



Details and Dimensions

Height 14"
Width 14-3/8"
Length 21-1/4"
Construction Vitreous China
Features In-Wall Carrier Sold Separately, Access Cover and Flush Actuator Sold Separately
Bowl Type Elongated bowl
Toilet Configuration Bowl Only
Toilet Installation Type Wall Mounted
Toilet Seat Included No
Toilet Bowl Height To Rim 15-3/4"