X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2125010000 "Starck 3" Toilet Bowl Part

Item: D2125010000
Finish: White
Online Availability: Available for immediate shipment

List Price: $210.00

Price: $171.15



Details and Dimensions

Height 17-1/8"
Width 14-5/8"
Length 27-5/8"
Construction Vitreous China
Features Vertical Outlet
Bowl Type Elongated bowl
Toilet Configuration Bowl Only
Toilet Installation Type Floor Mounted
Toilet Seat Included No
Toilet Bowl Height To Rim 15-3/4"