Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D2120010001 "Starck 3" One Piece Toilet

Item: D2120010001
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $580.00

Price: $472.70

Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 15-3/4"
Width 15-3/4"
Flush Valve Size 3"
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Placement Left Side
Construction Vitreous China
Eco Friendly Cal Green Compliant
Features Vertical Outlet
Height 26-3/8"
Length 27-3/4"