X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D07904000701 "2nd Floor" Console Bathroom Sink

Item: D07904000701
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Vanity Top
Faucet Hole Configuration No Faucet Holes
Length 15-3/4"
Width 11-3/4"
Depth 4"
Overall Size 15-3/4'' x 11-3/4'' x 4''
Bowl Length 13-3/8"
Bowl Width 6-13/16"
Bowl Depth 3-3/4"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow No
Construction Vitreous China
Sink Construction China / Ceramics
Shown With Single Hole Faucet Tap Area
Additional Information No Tap Hole In This Model