X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D07904000001 "2nd Floor" Console Bathroom Sink

Item: D07904000001
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $375.00

Price: $305.63




Details and Dimensions

Sink Installation Type Vanity Top
Faucet Hole Configuration Single Hole
Length 15-3/4"
Width 11-3/4"
Depth 4"
Overall Size 15-3/4 x 11-3/4 x 4
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow No
Construction Vitreous China