X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0764650000 "Architec" Wall Hung Bathroom Sink

Item: D0764650000
Finish: White
Online Availability: Please call for availability.

List Price: $480.00

Price: $391.20



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 25-3/8"
Width 16-1/8"
Depth 5-7/8"
Height 5-7/8"
Overall Size 25-3/8 x 16-1/8 x 5-7/8
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Construction Vitreous China
Sink Construction China / Ceramics
Features "Tap Platform on Right, Diagonal Wall-Mount Basin"
Includes Metal Pop-Up Drain No
Number of Bowls 1