X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0752440000 "Starck 3" Wall Hung Bathroom Sink

Item: D0752440000
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $275.00

Price: $224.13



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 17"
Width 18"
Depth 6-3/8"
Height 6-3/8"
Overall Size 17 x 18 x 6-3/8
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features "Corner Basin, Tap Platform"
Includes Metal Pop-Up Drain No
Number of Bowls 1