X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D07065000082 "D-Code" Wall Hung Bathroom Sink

Item: D07065000082
Finish: White
Online Availability: Please call for availability.

List Price: $125.00

Price: $101.88



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 19-3/4"
Width 8-3/4"
Depth 5-3/8"
Height 5-3/8"
Overall Size 19-3/4'' x 8-3/4'' x 5-3/8''
Bowl Length 11-3/4"
Bowl Width 6-5/16"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Additional Information Tap Platform on Right Side
Includes Metal Pop-Up Drain No
Number of Bowls 1