Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Duravit D07065000002 "D-Code" Wall Hung Bathroom Sink

Item: D07065000002
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration No Faucet Holes
Length 19-3/4"
Width 8-3/4"
Depth 5-3/8"
Height 5-3/8"
Overall Size 19-3/4 x 8-3/4 x 5-3/8
Bowl Length 11-3/4"
Bowl Width 6-5/16"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Ceramic
Sink Construction China / Ceramics
Includes Metal Pop-Up Drain No
Number of Bowls 1