X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D04916000271 "2nd Floor" Vanity Top

Item: D04916000271
Finish: White
Online Availability: Please call for availability.

List Price: $710.00

Price: $578.65



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 23-5/8 x 17 x 4-1/2
Height 4-1/2"
Length 23-5/8"
Width 17"
Depth 4-1/2"
Bowl Length 19-1/4"
Bowl Width 10-5/8"
Number of Bowls 1
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Included No
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Features Tap Platform
Includes Overflow Clip Chrome
Includes Metal Pop-Up Drain No