Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04916000001 "2nd Floor" Console Bathroom Sink

Item: D04916000001
Finish: White
Online Availability: Available for immediate shipment

List Price: $650.00

Price: $529.75

Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 23-5/8"
Width 23-1/2"
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China