X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04911200261 "2nd Floor" Wall Hung Bathroom Sink

Item: D04911200261
Finish: White
Online Availability: Available for immediate shipment

List Price: $1,900.00

Price: $1,548.50



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 2 Hole
Length 47-1/2"
Width 19-3/4"
Depth 4-1/2"
Overall Size 47-1/4 x 19-3/4 x 4-1/2
Bowl Length 39-3/4"
Bowl Width 13-1/4"
Bowl Depth 4-1/2"
Sink Shape Rectangle
Number of Faucet Holes 2 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics