X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D0468470000 "Architec" Undermount Bathroom Sink

Item: D0468470000
Finish: White
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Depth 6-11/16"
Height 6-11/16"
Overall Size 18-1/2 x 6-11/16
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Ceramic
Sink Construction China / Ceramics
Features Outside of Basin is Fully Glazed
Diameter 18-1/2"
Includes Metal Pop-Up Drain No
Number of Bowls 1