Duravit D0464650000 "Darling" Self Rimming Bathroom Sink
| Item: | D0464650000 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $346.38
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | Single Hole |
| Length | 25-1/2" |
| Width | 19-7/8" |
| Height | 8" |
| Bowl Length | 18-1/2" |
| Bowl Width | 13-3/8" |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Features | • Tap Platform |
| Includes Metal Pop-Up Drain | No |
| Number of Bowls | 1 |


