Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04548000001 "Vero" Wall Hung Bathroom Sink

Item: D04548000001
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $900.00

Price: $733.50 (Pricing is for White)

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 31-1/2"
Width 18-1/2"
Depth 6-7/8"
Height 6-7/8"
Overall Size 31-1/2 x 18-1/2 x 6-7/8
Bowl Length 28-3/4"
Bowl Width 12-1/4"
Bowl Depth 5-5/16"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Wonder Gliss
Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1