X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04546000601 "Vero" Wall Hung Bathroom Sink

Item: D04546000601
Finish: White
Online Availability: Available for immediate shipment

List Price: $665.00

Price: $541.98



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration No Faucet Holes
Length 24-1/4"
Width 21-3/4"
Depth 6-3/4"
Overall Size 24-1/4 x 21-3/4 x 6-3/4
Bowl Length 23-1/2"
Bowl Width 18-1/2"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China