X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04545000301 "Vero" Wall Hung Bathroom Sink

Item: D04545000301
Finish: White / WonderGliss
Online Availability: Please call for availability.

List Price: $655.00

Price: $533.83



Details and Dimensions

Sink Installation Type Wall Mount
Length 19-5/8"
Width 18-1/2"
Depth 6-7/8"
Height 18-1/2"
Overall Size 19-5/8 x 18-1/2 x 6-7/8
Bowl Length 16-7/8"
Bowl Width 12-1/4"
Bowl Depth 5-1/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1