X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D04545000001 "Vero" Wall Hung Bathroom Sink

Item: D04545000001
Finish: White
Online Availability: Available for immediate shipment

List Price: $675.00

Price: $550.13



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 19-5/8"
Width 18-1/2"
Depth 6-7/8"
Height 18-1/2"
Overall Size 19-5/8 x 18-1/2 x 6-7/8
Bowl Length 16-7/8"
Bowl Width 12-1/4"
Bowl Depth 5-1/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Features Tap Platform
Wonder Gliss
Wonder Gliss.
Includes Metal Pop-Up Drain No
Number of Bowls 1