Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04541000001 "Vero" Wall Hung Bathroom Sink

Item: D04541000001
Finish: White
Online Availability: Available for immediate shipment

List Price: $1,005.00

Price: $819.08

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 1 Hole
Length 40"
Width 18-1/2"
Depth 6-3/4"
Overall Size 40x 18-1/2 x 6-3/4
Bowl Length 36-3/4"
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China