X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0448450000 "Architec" Wall Hung Bathroom Sink

Item: D0448450000
Finish: White
Online Availability: Available for immediate shipment

List Price: $500.00

Price: $407.50



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 25"
Width 21-1/4"
Depth 5-7/8"
Height 5-7/8"
Overall Size 25 x 21-1/4 x 5-7/8
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Construction Vitreous China
Features Tap Platform on Right Side
Includes Metal Pop-Up Drain No
Number of Bowls 1