X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0417600030 "Happy D" Wall Hung Bathroom Sink

Item: D0417600030
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Sink Installation Type Wall Mount
Length 23-5/8"
Width 18-7/8"
Depth 8-1/8"
Height 8"
Overall Size 23-5/8 x 18-7/8 x 8-1/8
Bowl Length 17-7/8"
Bowl Width 11-1/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1