X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D04174600001 "Happy D" Wall Hung Bathroom Sink

Item: D04174600001
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 18-1/8"
Width 13-5/8"
Depth 6-1/4"
Height 6-1/4"
Overall Size 18-1/8 x 13-5/8 x 6-1/4
Bowl Length 13-3/4"
Bowl Width 7-1/2"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Tap Platform
Wonder Gliss
Includes Metal Pop-Up Drain No
Number of Bowls 1