X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0417100000 "Happy D" Console Bathroom Sink

Item: D0417100000
Finish: White
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 39-3/8"
Width 20-5/8"
Depth 7-5/8"
Height 7-5/8"
Overall Size 39-3/8 x 20-5/8 x 7-5/8
Bowl Length 19-5/8"
Bowl Width 12-3/4"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Ceramic
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1