Duravit D0400550000 "Darling" Wall Hung Bathroom Sink
| Item: | D0400550000 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $293.40
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | Single Hole |
| Length | 21-5/8" |
| Width | 18-7/8" |
| Height | 8" |
| Bowl Length | 16-1/8" |
| Bowl Width | 12-5/8" |
| Number of Faucet Holes | 1 Hole |
| Drain Included | No |
| Drain Location | Center |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Features | • Tap Platform |
| Includes Metal Pop-Up Drain | No |
| Number of Bowls | 1 |


