Duravit D03707000001 "PuraVida" Vessel Style Bathroom Sink
| Item: | D03707000001 |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $867.98
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 27-3/8" |
| Width | 16-3/8" |
| Height | 3-7/8" |
| Bowl Length | 25" |
| Bowl Width | 14" |
| Drain Included | No |
| Drain Location | Center |
| Overflow | No |
| Construction | Vitreous China |
| Includes Metal Pop-Up Drain | No |
| Number of Bowls | 1 |


