X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D03428500002 "D-Code" Self Rimming Bathroom Sink

Item: D03428500002
Finish: White
Online Availability: Available for immediate shipment

List Price: $500.00

Price: $407.50



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 1 Hole
Length 33-1/2"
Width 18-3/4"
Depth 7"
Overall Size 33-1/2 x 18-3/4 x 7
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics