X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0337540000 "D-Code" Vanity Top Bathroom Sink

Item: D0337540000
Finish: White
Online Availability: Available for immediate shipment

List Price: $130.00

Price: $105.95



Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 21-1/2"
Width 17-1/8"
Depth 7-1/8"
Height 7-1/8"
Overall Size 21-1/2 x 17-1/8 x 7-1/8
Bowl Length 18-3/8"
Bowl Width 10-3/4"
Sink Shape Unique
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1