X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Duravit D03298500001 "Vero" Vanity Top

Item: D03298500001
Finish: White
Online Availability: Available for immediate shipment

List Price: $1,045.00

Price: $851.68



Details and Dimensions

Sink Installation Type Vanity Top
Overall Size 33-1/2 x 19-1/3 x 7
Length 33-1/2"
Width 19-1/3"
Depth 7"
Number of Bowls 1
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Faucet Included No
Sink Included No
Drain Location Center
Drain Included No
Overflow Yes
Overflow Location Back
Material Vitreous China