X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D03175800001 "2nd Floor" Vessel Style Bathroom Sink

Item: D03175800001
Finish: White
Online Availability: Available for immediate shipment

List Price: $585.00

Price: $476.78



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration 0 Hole
Length 22-7/8"
Width 16-3/8"
Depth 3-3/4"
Overall Size 22-7/8 16-3/8 x 3-3/4
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow No
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics