X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0304800000 "Starck 3" Console Bathroom Sink

Item: D0304800000
Finish: White
Online Availability: Available for immediate shipment

List Price: $635.00

Price: $517.53



Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration Single Hole
Length 33-1/2"
Width 19-1/8"
Depth 7-1/2"
Height 7-1/2"
Overall Size 33-1/2 x 19-1/8 x 7-1/2
Bowl Length 20-7/8"
Bowl Width 12"
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Weight 49 lbs
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1