X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0300650000 "Starck 3" Wall Hung Bathroom Sink

Item: D0300650000
Finish: White
Online Availability: Available for immediate shipment

List Price: $280.00

Price: $228.20



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 25-5/8"
Width 19-1/8"
Depth 7-7/8"
Height 7-7/8"
Overall Size 25-5/8 x 19-1/8 x 7-7/8
Bowl Length 22-5/8"
Bowl Width 11-7/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1