X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0300600000 "Starck 3" Wall Hung Bathroom Sink

Item: D0300600000
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $270.00

Price: $220.05 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 23-5/8"
Width 17-3/4"
Depth 7-1/2"
Height 7-1/2"
Overall Size 23-5/8 x 17-3/4 x 7-1/2
Bowl Length 20-3/4"
Bowl Width 10-1/2"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1