Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0300500000 "Starck 3" Wall Hung Bathroom Sink

Item: D0300500000
Finish: White
Online Availability: Please call for availability.

List Price: $220.00

Price: $179.30

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 19-3/4"
Width 14-1/4"
Depth 7-1/8"
Height 7"
Overall Size 19-3/4 x 14-1/4 x 7-1/8
Bowl Length 16-1/2"
Bowl Width 8-1/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Features Tap Platform
Includes Metal Pop-Up Drain No
Number of Bowls 1