X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Duravit D0067310000 "D-Code" Toilet Seat

Item: D0067310000
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Bowl Type Elongated bowl
Length 21-1/2"
Width 14"
Height 2-1/2"
Weight 6 lbs
Features Elongated Toilet Seat and Cover, Stainless Steel Hinges, Without Automatic Closure