Duravit D0030621000 "Happy D" Sink Console Part
| Item: | D0030621000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $374.90
Details and Dimensions
| Height | 31-19/64" |
| Length | 17-33/64" |
| Construction | Metal |
| Features | • Metal Console Only, Height Adjustable |


