Duravit D0030591000 "Happy D" Sink Console Part
| Item: | D0030591000 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $468.63
Details and Dimensions
| Height | 26-1/8" |
| Width | 19-19/64" |
| Length | 18-1/8" |
| Construction | Metal |
| Features | • Metal Console Only, For Scola Wall Mounted Lavatory |
| Weight | 6 lbs |


