Dimond DD2179 "Mount Vernon" Floor Lamp
| Item: | DD2179 |
| Finish: | Espresso Wood and Satin Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 52" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 15 W |
| Total Fixture Wattage | 15 W |
| Shade | Satin Nickel Metal |
| Shade Material | Metal |
| Shade Dimension | 6'' H x 7'' W |
| Switch Type | Foot |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Metal and Wood |


