Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Dimond DD2177LED "Ingelside" Floor Lamp

Item: DD2177LED
Finish: Chrome
Online Availability: Available for immediate shipment

Details and Dimensions

Height 63"
Width 40"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 9.5 W
Total Fixture Wattage 9.5 W
Shade Steel
Shade Material Metal
Shade Dimension 10'' W x 11'' H
Switch Type Foot Switch
Voltage 120V
Weight 11 lbs
Includes Replaceable LED
Lumens 800
Wire Length 60"