X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD2136LED "Sandhill" Table Lamp

Item: DD2136LED
Finish: Gold Leaf
Online Availability: Please call for availability.


Details and Dimensions

Height 27"
Width 17"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 9.5 W
Total Fixture Wattage 9.5 W
Shade Taupe Faux Silk Hardback With Cream Liner
Shade Material Fabric
Shade Dimension 17'' W x 10'' H
Switch Type 3 Way
Voltage 120V
Weight 9 lbs
Includes Replaceable LED
Lumens 800
Wire Length 60"