X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD2059LED "Franklin Park" Table Lamp

Item: DD2059LED
Finish: Chrome
Online Availability: Please call for availability.


Details and Dimensions

Height 26"
Width 13"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 9.5 W
Total Fixture Wattage 9.5 W
Shade Pure White Faux Silk Hardback With Pure White Liner
Shade Material Fabric
Shade Dimension 13'' W x 10'' H
Switch Type 3 Way
Voltage 120V
Weight 11 lbs
Includes Replaceable LED
Lumens 800
Wire Length 60"