Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Dimond DD1864LED "Rowley" Table Lamp

Item: DD1864LED
Finish: Polished Nickel
Online Availability: Please call for availability.

Details and Dimensions

Height 32"
Width 17"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 9.5 W
Total Fixture Wattage 9.5 W
Shade Light Grey Faux Silk Hardback With Pure White Liner
Shade Material Fabric
Shade Dimension 17'' W x 11'' H
Switch Type 3 Way
Voltage 120V
Construction Steel
Weight 8 lbs
Includes Replaceable LED
Lumens 800
Wire Length 60"