X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1812LED "Donaldson" Table Lamp

Item: DD1812LED
Finish: Clear Crystal
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31-2/3"
Width 16"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 9.5 W
Total Fixture Wattage 9.5 W
Shade Pure White Faux Silk Softback With Pure White Liner
Shade Material Fabric
Shade Dimension 17'' W x 12'' H
Switch Type 3 Way
Voltage 120V
Construction Crystal
Weight 11 lbs
Includes Replaceable LED
Lumens 800
Wire Length 60"