X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1738LED "Laurie" Table Lamp

Item: DD1738LED
Finish: Dunbrook / Dark Wood
Online Availability: Available for immediate shipment


Details and Dimensions

Height 35"
Width 17"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 9.5 W
Total Fixture Wattage 9.5 W
Shade Beige Pleated Hardback With Chocolate Liner
Shade Material Fabric
Shade Dimension 17'' W x 10'' H
Switch Type 3 Way
Voltage 120V
Construction Steel
Weight 7 lbs
Includes Replaceable LED
Lumens 800
Wire Length 60"