X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD1479LED "Empire" Table Lamp

Item: DD1479LED
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30-1/2"
Width 17-1/2"
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 9.5 W
Total Fixture Wattage 19 W
Shade Slate Grey Hardback With Grey Liner
Shade Material Fabric
Shade Dimension 18'' W x 9'' H
Switch Type Line Switch
Voltage 120V
Construction Steel
Weight 12 lbs
Includes Replaceable LED
Lumens 800
Wire Length 60"