X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond D62311LED "Renaissance" Table Lamp

Item: D62311LED
Finish: Sunset Silver
Online Availability: Please call for availability.

List Price: $495.00

Price: $330.17



Details and Dimensions

Height 32"
Width 15"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 9.5 W
Total Fixture Wattage 9.5 W
Shade White PleatedSoftback
Shade Material Fabric
Shade Dimension 15'' W x 10'' H
Switch Type 3 Way
Voltage 120V
Construction Steel
Weight 7 lbs
Includes Replaceable LED
Lumens 800
Wire Length 60"