X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Dimond DD2370 "Woodbury" Floor Lamp

Item: DD2370
Finish: Brown
Online Availability: Please call for availability.


Details and Dimensions

Height 57"
Width 13"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Fabric
Shade Dimension 13'' x 13'' x 11''
Switch Type 3-Way
Suitable Installation Dry
Voltage 120V
Construction Resin, Metal